Zoro Homepage

7051BFD Fall Protection Harness, S, 425 lb, Quick-Connect Chest/ Mating Leg Straps

  • Mfr # 7051BFDS

  • Zoro # G710137048


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051BFDS
Zoro #
G710137048
UPC #
848013024091
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Mating
Series
7051BFD
Includes Padding
No
Harness Color
Black/Yellow
Harness D-Ring Material
Steel
With Belt
No
Hardware Material
Steel
Padding Location
No Padding
Features
Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Webbing Coating
Uncoated
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI Z359.11-2021
Torso Adjustment
Mating

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.