7054BFD Fall Protection Harness, L, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 7054BFDL
Zoro # G510137057
product price: $714.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7054BFDL
Zoro #
G510137057
UPC #
848013019967
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
7054BFD
Includes Padding
Yes
Features
Buckle Feature Visual Indicator Showing Positive Connection, Includes Arc Flash Rated Suspension Trauma Relief Straps, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Padding Location
Shoulder
Hardware Material
Steel
With Belt
No
Harness Color
Black/Yellow
Harness D-Ring Material
PVC Coated Steel
ANSI Standards Met
ANSI Z359.11-2021
Torso Adjustment
Quick-Connect
Webbing Coating
Uncoated
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Specialty Working Conditions
Arc Flash
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material PVC Coated Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.