Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7507 Confined Space Tripod Kit, Adjustable 8' Aluminum

  • Mfr # 7507*****##*

  • Zoro # G608639159


product price: $4,637.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Dyneema/Polyester Web, Steel
Height
8 in
Length
60 in
Includes
Tripod,2 Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7507*****##*
Zoro #
G608639159
UPC #
848013067494
Country of Origin
China

Dimensions

Height
8 in
Length
60 in

Details

Color
Brown
Material
Dyneema/Polyester Web, Steel
Includes
Tripod,2 Pulley
Type
Complete System
For Use With
Personnel Winch
Confined Space Item
Tripod System

Description

Two head mounted pulleys. Adjustable from 55 to 91 working height, with 6 adjustments. Kit includes 60' Personnel Winch with Galvanized Steel Cable, Leg Bracket and Storage Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.