Zoro Homepage

8074FDQC Fall Protection Harness, 3XL, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 8074FDQC3X

  • Zoro # G510137095


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8074FDQC3X
Zoro #
G510137095
UPC #
848013073051
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
8074FDQC
Includes Padding
Yes
Padding Location
Leg, Shoulder
With Belt
Yes
Harness Color
Black/Blue
Harness D-Ring Material
PVC Coated Steel
Hardware Material
Steel
Features
6 in Waist Support Positioning Pads, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Specialty Working Conditions
Arc Flash
Safety Features
Belt
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Torso Adjustment
Quick-Connect
Webbing Coating
Uncoated

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.