8074FDQC Fall Protection Harness, XL, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 8074FDQCXL
Zoro # G510137071
product price: $1,167.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8074FDQCXL
Zoro #
G510137071
UPC #
848013027252
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
8074FDQC
Includes Padding
Yes
Harness Color
Black/Blue
Hardware Material
Steel
With Belt
Yes
Features
6 in Waist Support Positioning Pads, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Harness D-Ring Material
PVC Coated Steel
Padding Location
Leg, Shoulder
Safety Features
Belt
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Torso Adjustment
Quick-Connect
Specialty Working Conditions
Arc Flash
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.