8076CR Fall Protection Harness, M, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 8076CRM
Zoro # G010137106
product price: $778.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8076CRM
Zoro #
G010137106
UPC #
848013036568
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
8076CR
Includes Padding
Yes
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11-2014
Harness D-Ring Material
PVC Coated Steel
Padding Location
Leg, Shoulder
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Harness Color
Black/Blue
Specialty Working Conditions
Arc Flash
Torso Adjustment
Mating
Safety Features
Rescue Loop, Trauma Strap
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Rescue Loop, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.