Zoro Homepage

8077FDQC Fall Protection Harness, L, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 8077FDQCL

  • Zoro # G810070351


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8077FDQCL
Zoro #
G810070351
UPC #
848013095473
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
8077FDQC
Includes Padding
Yes
With Belt
No
Hardware Material
Steel
Harness D-Ring Material
PVC Coated Steel
Harness Color
Black/Blue
Padding Location
Leg, Shoulder
Features
Buckle Feature Visual Indicator Showing Positive Connection, Comfort Legs(TM) Lateral Leg Strap Construction Greatly Improves Mobility and Comfort, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Rescue Loop
Webbing Coating
Uncoated
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Torso Adjustment
Quick-Connect
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.