8078FDQC Fall Protection Harness, XL, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 8078FDQCXL
Zoro # G510137101
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8078FDQCXL
Zoro #
G510137101
UPC #
848013018489
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
8078FDQC
Includes Padding
Yes
Harness D-Ring Material
PVC Coated Steel
With Belt
No
Features
Buckle Feature Visual Indicator Showing Positive Connection, Includes Arc Flash Rated Suspension Trauma Relief Straps, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Padding Location
Leg, Shoulder
Harness Color
Black/Blue
Hardware Material
Steel
Specialty Working Conditions
Arc Flash
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Torso Adjustment
Quick-Connect
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Safety Features
Rescue Loop
Webbing Coating
Uncoated
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.