Zoro Homepage

8081 Fall Protection Harness, L, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 8081L

  • Zoro # G510137088


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081L
Zoro #
G510137088
UPC #
848013018427
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
8081
Includes Padding
Yes
Harness D-Ring Material
Kevlar, Nomex, Steel
Features
1 1/4 in Nomex Dorsal Loop, 6 in Waist Support Positioning Pads, New Wishbone Shaped Shoulder Yoke Reduces Neck Irritation and Improves Comfort
With Belt
Yes
Harness Color
Black/Yellow
Hardware Material
Steel
Padding Location
Leg, Shoulder
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI Z359.11-2014
Safety Features
Belt
Webbing Coating
Uncoated
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Torso Adjustment
Mating
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Kevlar, Nomex, Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.