Zoro Homepage

8084 Fall Protection Harness, M, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring

  • Mfr # 8084M

  • Zoro # G010137120


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8084M
Zoro #
G010137120
UPC #
848013013316
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
8084
Includes Padding
Yes
Padding Location
Leg, Shoulder
Features
1 1/4 in Nomex Dorsal Loop, 6 in Waist Support Positioning Pads, New Wishbone Shaped Shoulder Yoke Reduces Neck Irritation and Improves Comfort
Harness D-Ring Material
Kevlar, Nomex, Steel
Harness Color
Black/Yellow
Hardware Material
Steel
With Belt
Yes
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Belt
Torso Adjustment
Mating
ANSI Standards Met
ANSI Z359.11-2014
Webbing Coating
Uncoated
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
Specialty Working Conditions
Arc Flash

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Kevlar, Nomex, Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.