Shop FALLTECH
See all product information
Create Account
Adjustable Positioning Lanyard, 10 ft. Length, 1 Leg(s)
- Mfr # 8165B10
- Zoro # G5574585
product price:Â
$
240.00
/ea
Free Shipping & Returns
Key Features
Length
10 ft.
Weight Capacity
310 lb.
Color
Orange
Standards
ANSI Z359.3-2007, OSHA 1926.502
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8165B10
- Zoro #
- G5574585
- UPC #
- 848013053695
- Country of Origin
- United States
- Item
- Adjustable Positioning Lanyard
- Weight Capacity
- 310 lb.
- Color
- Orange
- Standards
- ANSI Z359.3-2007, OSHA 1926.502
- Number of Legs
- 1
- Tensile Strength
- 5000 lb.
- Harness Hook Gate Opening
- 7/8"
- For Use With
- Full Body Harness
- Locking Anchorage Connection Hook Type
- Snap Hook
- Locking Harness Connection Hook Type
- Snap Hook and Carabiner
- Hardware Material
- Aluminum
- Visual Load Indicator
- No
- Lanyard Type
- Adjustable
- Lifeline Material
- Nylon Rope/Kernmantle
- Lanyard Material
- Nylon
- Wire Color
- Orange
Dimensions
- Length
- 10 ft.
- Strap Width
- 7/16"
- Adjustable Length
- Yes
- Minimum Length
- 2 ft
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Not Applicable, Anchorage End Connection Type Not Applicable, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lanyard Cable Diameter Not Applicable, Lanyard Material Nylon, Minimum Length 2 ft, Weight Capacity 310 lb, Color Orange, Specialty Working Conditions Not Applicable, Length 10 ft, Hardware Material Aluminum, Lanyard Type Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.