Zoro Homepage

Arc Flash Bosun Chair for Tower Harness

  • Mfr # 8048AFRB

  • Zoro # G722603425


product price: $520.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8048AFRB
Zoro #
G722603425
UPC #
848013052568
Country of Origin
United States

Description

Arc Flash Bosun Chair for Tower Harness, Body Belt Size Not Applicable, Weight Capacity 310 lb, D-Ring Material Steel, Seat Depth 7 in, Seat Material Carbon Fiber, Seat Padding No, Seat Width 19 in, With Belt No, Features Features Carbon Fiber Composite Seat that Conforms to the User's Body when in Suspension Providing the Next Generation of Comfort at a Fraction of the Weight, Uses a Self-Orienting Magnet for Seat Retention Instead of Hooks for a Snag-Free Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.