Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Tower Harness for Women, M

  • Mfr # 8049AFM

  • Zoro # G722603005


product price: $1,808.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8049AFM
Zoro #
G722603005
UPC #
848013054661
Country of Origin
United States

Description

Arc Flash Tower Harness for Women, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back and Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, D-Ring Locations Back, Hips, Shoulders, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.