Zoro Homepage

Arm, Offset Davit, 12 inch to 29 inch

  • Mfr # 6500128

  • Zoro # G509008948


product price: $3,210.99
/ea
Free Shipping & Returns

Key Features

Length
12 inch to 29 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500128
Zoro #
G509008948
UPC #
-
Country of Origin
China

Dimensions

Length
12 inch to 29 inch

Details

Item
Arm, Offset Davit, 12 inch to 29 inch

Description

Arm, Offset Davit, 12 inch to 29 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.