Base for Davit Mast, Yellow, Zinc Plated
Mfr # 493F83
Zoro # G3327775
product price: $1,018.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Plated Alloy Steel
Height
10 in
Length
12 in
Confined Space Item
Davit System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493F83
Zoro #
G3327775
UPC #
848013059543
Country of Origin
United States
Dimensions
Height
10 in
Length
12 in
Width
8 in
Details
Item
Base for Davit Mast
Color
Yellow
Material
Plated Alloy Steel
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
620 lb
Standards
OSHA 1926.502
Includes
PVC Liner
Tensile Strength
5,000 lb
Finish
Zinc Plated
Base Mount Style
Flush Mount
Confined Space Component
Base
Includes Mounting Hardware
No
For Use On
Concrete, Steel
No. of Mounting Holes
4
Base Installation
Fixed
Base Material
Steel
Compatible Component
Lower Mast Extension, One-Piece Arm
Brand and Series
FallTech
Number of Mounting Holes
4
Description
Base for Davit Mast, Height 10 in, Width 8 in, Length 12 in, Color Yellow, Mounting Location Floor, For Use With Davit Arms, Tensile Strength 5,000 lb, Compatible Component Lower Mast Extension, One-Piece Arm, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 620 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed, Base Material Steel, Base Mount Style Flush Mount, For Use On Concrete, Steel, Includes Mounting Hardware No, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.