Zoro Homepage

Basic Contractor Standard Non-Belted Harness, Universal, 425 lb Load, Polyester Strap, Mating Leg St

  • Mfr # 7007

  • Zoro # G709010024


product price: $55.55
/ea

Key Features

Weight Capacity
425 lb
Harness Style
Full Body
Webbing Material
Polyester
Leg Strap Buckles
Mating
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007
Zoro #
G709010024
UPC #
84298700705
Country of Origin
United States

Details

Weight Capacity
425 lb
Harness Style
Full Body
Webbing Material
Polyester
Leg Strap Buckles
Mating
Chest Strap Buckles
Mating

Description

FallTech Non-Belted Harness, Basic Contractor Standard, Universal Size, 425 lb Load, 5000 lb Tensile Strength, Mating Leg Strap Buckle, Mating Chest Strap Buckle, Polyester Strap, Full Body Style, Alloy Steel Hardware, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.