Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belly Pad, Polyester, XL, For use with FallTech Roughneck Harnesses with Pass-Through Connection

  • Mfr # G8031XL

  • Zoro # G5190726


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI Z359.1-2007, ANSI Z359.12-2009, OSHA 1926.502
Weight Capacity
425 lb
Size
XL
RFID Equipped
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8031XL
Zoro #
G5190726
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Length
30 in

Details

Item
Belly Pad
Material
Polyester
Standards
ANSI Z359.1-2007, ANSI Z359.12-2009, OSHA 1926.502
Weight Capacity
425 lb
RFID Equipped
No
For Use With
For use with FallTech Roughneck Harnesses with Pass-Through Connection
Color
Black/Yellow
Includes
Harness attachment Mating Buckles
Adjustable
Yes
Webbing Materials
Polyester
Stretchable
No
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Subpelvic Strap
No
Shoulder Strap Buckles
None
Back D-Ring
No
Harness Application
Oil and Gas
Side D-Rings
No
Front D-Ring
No
Leg Strap Buckles
None
Series
Oil/Derrick
Chest Strap Buckles
None
Tensile Strength
None
Hardware Material
Steel
Webbing Coating
Uncoated
Includes Padding
Yes
Torso Connection Type
Mating
Accessory Type
Belly Pad with Upper Torso Connection
Seat Style
Flexible

Description

Belly Pad, Accessory Type Belly Pad with Upper Torso Connection, Torso Connection Type Mating, For Use With For use with FallTech Roughneck Harnesses with Pass-Through Connection, Hardware Material Steel, Material Polyester, Seat Style Flexible, Size XL, Webbing Coating Uncoated, Webbing Material Polyester, Weight Capacity 425 lb, Harness Application Oil and Gas, Includes Padding Yes, Length 30 in, RFID Equipped No, Standards ANSI Z359.1-2007, ANSI Z359.12-2009, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.