
Body Belt, 6 D-Rings, Hips Location, Steel, Includes Padding: Yes , L
Mfr # 8050QCL
Zoro # G415380046
product price: $1,024.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
6
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8050QCL
Zoro #
G415380046
UPC #
848013036445
Country of Origin
United States
Dimensions
Size
L
Maximum Waist Size
56 in
Minimum Waist Size
39 in
Details
Item
Body Belt
Number of D-Rings
6
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Quick-Connect
OSHA Standards Met
OSHA 1910.268, OSHA 1926.502, OSHA 1926.954
Weight Capacity
420 lb
ANSI Standards Met
ANSI/ASSP Z359.7-2019, ANSI/ISEA 125-2014
Features
Belt Design Prioritizes Adjustability to Support the Climber's Weight, Electrocution Hazards, Eliminate Pinch Points, Fully Adjustable, Perfect Fit, Protected from Arc Flash
Other Standards
1926.954, ASTM F887-20, OSHA 1926.502
Description
Body Belt, Number of D-Rings 6, Includes Padding Yes, D-Ring Locations Hips, Size L, Webbing Material Polyester, Maximum Waist Size 56 in, Hardware Material Steel, Minimum Waist Size 39 in, Buckle Type Quick-Connect, ANSI Standards Met ANSI/ASSP Z359.7-2019, ANSI/ISEA 125-2014, ASTM Standards Met ASTM F887-20, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards 1926.954, ASTM F887-20, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.