Zoro Homepage

Body Belt, 6 D-Rings, Hips Location, Steel, Includes Padding: Yes , M

  • Mfr # 8050M

  • Zoro # G915380072


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Number of D-Rings
6
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8050M
Zoro #
G915380072
UPC #
848013042439
Country of Origin
United States

Dimensions

Size
M
Maximum Waist Size
53 in
Minimum Waist Size
36 in

Details

Item
Body Belt
Number of D-Rings
6
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Tongue
Features
Belt Design Prioritizes Adjustability to Support the Climber's Weight, Electrocution Hazards, Eliminate Pinch Points, Fully Adjustable, Perfect Fit, Protected from Arc Flash
Weight Capacity
420 lb
ANSI Standards Met
ANSI/ASSP Z359.7-2019, ANSI/ISEA 125-2014
OSHA Standards Met
OSHA 1910.268, OSHA 1926.502, OSHA 1926.954
Other Standards
1926.954, ASTM F887-20, OSHA 1926.502

Description

Body Belt, Number of D-Rings 6, Includes Padding Yes, D-Ring Locations Hips, Size M, Webbing Material Polyester, Maximum Waist Size 53 in, Hardware Material Steel, Minimum Waist Size 36 in, Buckle Type Tongue, ANSI Standards Met ANSI/ASSP Z359.7-2019, ANSI/ISEA 125-2014, ASTM Standards Met ASTM F887-20, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards 1926.954, ASTM F887-20, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.