Body Belt, 6 D-Rings, Hips Location, Steel, Includes Padding: Yes , M
Mfr # 8050QCM
Zoro # G715380043
product price: $1,024.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
6
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8050QCM
Zoro #
G715380043
UPC #
848013036414
Country of Origin
United States
Dimensions
Size
M
Maximum Waist Size
53 in
Minimum Waist Size
36 in
Details
Item
Body Belt
Number of D-Rings
6
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Quick-Connect
Weight Capacity
420 lb
Features
Belt Design Prioritizes Adjustability to Support the Climber's Weight, Electrocution Hazards, Eliminate Pinch Points, Fully Adjustable, Perfect Fit, Protected from Arc Flash
ANSI Standards Met
ANSI/ASSP Z359.7-2019, ANSI/ISEA 125-2014
OSHA Standards Met
OSHA 1910.268, OSHA 1926.502, OSHA 1926.954
Other Standards
1926.954, ASTM F887-20, OSHA 1926.502
Description
Body Belt, Number of D-Rings 6, Includes Padding Yes, D-Ring Locations Hips, Size M, Webbing Material Polyester, Maximum Waist Size 53 in, Hardware Material Steel, Minimum Waist Size 36 in, Buckle Type Quick-Connect, ANSI Standards Met ANSI/ASSP Z359.7-2019, ANSI/ISEA 125-2014, ASTM Standards Met ASTM F887-20, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards 1926.954, ASTM F887-20, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.