Zoro Homepage

Bosun Chair Seat, Carbon Fiber, 425 lb Cap

  • Mfr # 8048RB

  • Zoro # G615581229


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Harness Application
Climbing
With Belt
No
Features
Quick-Connect Buckles, Self-Orienting Magnet for Seat Retention Instead of Hooks
Seat Padding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8048RB
Zoro #
G615581229
UPC #
848013042071
Country of Origin
United States

Dimensions

Seat Width
19 in
Seat Depth
7 in

Details

Item
Bosun Chair Seat
Weight Capacity
425 lb
Harness Application
Climbing
With Belt
No
Features
Quick-Connect Buckles, Self-Orienting Magnet for Seat Retention Instead of Hooks
Seat Padding
No
D-Ring Material
Aluminum
Seat Material
Carbon Fiber

Description

Bosun Chair Seat, Body Belt Size Not Applicable, Weight Capacity 425 lb, D-Ring Material Aluminum, Seat Depth 7 in, Seat Material Carbon Fiber, Seat Padding No, Seat Width 19 in, With Belt No, Features Quick-Connect Buckles, Self-Orienting Magnet for Seat Retention Instead of Hooks, Harness Application Climbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.