Bosun Chair, With Belt, L Body Belt
Mfr # G8039L
Zoro # G8363592
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.66, OSHA 1926.502
Seat Material
Plywood
Features
Cushion and Tool Clips, EVA Foam Seat
Seat Padding
Yes
RFID Equipped
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G8039L
Zoro #
G8363592
UPC #
848013057471
Country of Origin
United States
Dimensions
Seat Depth
11 1/2 in
Seat Width
23 1/2 in
Body Belt Size
L
Size
L
Details
Item
Bosun Chair
Standards
OSHA 1910.66, OSHA 1926.502
Seat Material
Plywood
Features
Cushion and Tool Clips, EVA Foam Seat
Seat Padding
Yes
RFID Equipped
No
Webbing Coating
Uncoated
With Belt
Yes
Webbing Material
Polyester
Weight Capacity
425 lb
Harness Application
Construction, General Industry
D-Ring Material
Steel
Carabiner Material
Steel
Includes Padding
Yes
Hardware Material
Steel
Webbing Materials
Polyester
Description
Bosun Chair, Body Belt Size L, Weight Capacity 425 lb, D-Ring Material Steel, Seat Depth 11 1/2 in, Seat Material Plywood, Seat Padding Yes, Seat Width 23 1/2 in, With Belt Yes, Features Cushion and Tool Clips, EVA Foam Seat, Harness Application Construction, General Industry, RFID Equipped No, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.