Bosun Chair, With Belt, M Body Belt
Mfr # 8039M
Zoro # G8363337
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.66, OSHA 1926.502
Webbing Coating
Uncoated
D-Ring Material
Steel
Weight Capacity
425 lb
Seat Material
Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8039M
Zoro #
G8363337
UPC #
848013016393
Country of Origin
United States
Dimensions
Seat Depth
11 1/2 in
Body Belt Size
M
Seat Width
23 1/2 in
Details
Item
Bosun Chair
Standards
OSHA 1910.66, OSHA 1926.502
Webbing Coating
Uncoated
D-Ring Material
Steel
Weight Capacity
425 lb
Seat Material
Plywood
Harness Application
Construction, General Industry
RFID Equipped
No
With Belt
Yes
Features
Cushion and Tool Clips, EVA Foam Seat
Webbing Material
Polyester
Seat Padding
Yes
Carabiner Material
Steel
Description
Bosun Chair, Body Belt Size M, Weight Capacity 425 lb, D-Ring Material Steel, Seat Depth 11 1/2 in, Seat Material Plywood, Seat Padding Yes, Seat Width 23 1/2 in, With Belt Yes, Features Cushion and Tool Clips, EVA Foam Seat, Harness Application Construction, General Industry, RFID Equipped No, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.