Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bosun Chair, With Belt, XL Body Belt

  • Mfr # 8039XL

  • Zoro # G8363468


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910.66, OSHA 1926.502
D-Ring Material
Steel
Harness Application
Construction, General Industry
RFID Equipped
No
Weight Capacity
425 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8039XL
Zoro #
G8363468
UPC #
848013077356
Country of Origin
United States

Dimensions

Seat Depth
11 1/2 in
Body Belt Size
XL
Seat Width
23 1/2 in
Size
XL

Details

Item
Bosun Chair
Standards
OSHA 1910.66, OSHA 1926.502
D-Ring Material
Steel
Harness Application
Construction, General Industry
RFID Equipped
No
Weight Capacity
425 lb
Seat Material
Plywood
Webbing Coating
Uncoated
With Belt
Yes
Features
Cushion and Tool Clips, EVA Foam Seat
Seat Padding
Yes
Webbing Material
Polyester
Carabiner Material
Steel
Webbing Materials
Polyester
Hardware Material
Steel
Includes Padding
Yes

Description

Bosun Chair, Body Belt Size XL, Weight Capacity 425 lb, D-Ring Material Steel, Seat Depth 11 1/2 in, Seat Material Plywood, Seat Padding Yes, Seat Width 23 1/2 in, With Belt Yes, Features Cushion and Tool Clips, EVA Foam Seat, Harness Application Construction, General Industry, RFID Equipped No, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.