Cable Anchor, 3 ft Length, 5,000 lb Weigth Capacity, Steel Anchor, Carabiner, 1 Workers per System
Mfr # 84202DC3
Zoro # G700829847
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18-2017, OSHA 1926.502 and 1910.66
Length
3 ft
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84202DC3
Zoro #
G700829847
UPC #
848013030474
Country of Origin
United States
Dimensions
Length
3 ft
Cable Dia.
1/4 in
Ring Diameter
2 1/4 in
Overall Length
3 ft
Cable Diameter
0.25 in
Details
Item
Cable Anchor
Standards
ANSI Z359.18-2017, OSHA 1926.502 and 1910.66
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Carabiner
Workers per System
1
D-Ring Material
Steel
Pass-Through End
D-Ring
Tie-Off Connector
D-Ring
Anchorage End Connection
Carabiner, O-Ring
Brand and Series
FallTech
Anchor Installation
Reusable
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI Z359.18-2017
Wear Pad
No
Material
Steel
Description
Cable Anchor, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point Carabiner, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Weight Capacity 5,000 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1926.502, Anchorage End Connection Carabiner, O-Ring, Mounting Type Pass-Through, Ring Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.