Cap
Mfr # 65080SCS
Zoro # G000829561
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Stainless Steel
Height
2 in
Length
4 in
Confined Space Item
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65080SCS
Zoro #
G000829561
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Length
4 in
Width
3 1/2 in
Details
Item
Cap
Color
Gray
Material
Stainless Steel
Confined Space Item
Cover
For Use With
Fixed Davit Bases
Confined Space Component
Base Cover
Accessory Type
Cap
Brand and Series
FallTech
Includes Tie-Off Anchor Point
No
Description
Cap, Accessory Type Cap, Includes Tie-Off Anchor Point No, Length 4 in, Color Gray, For Use With Fixed Davit Bases, Confined Space Component Base Cover, Material Stainless Steel, Width 3 1/2 in, Height 2 in, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.