Zoro Homepage

CB Anchor, 310 lb Weigth Capacity, Steel Anchor, Fixed D-Ring, 1 Workers per System

  • Mfr # 78218WCSWE

  • Zoro # G300829902


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.18-2017, OSHA 1926.502
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
Fixed D-Ring
Workers per System
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78218WCSWE
Zoro #
G300829902
UPC #
848013072306
Country of Origin
United States

Dimensions

Height
18 in
Overall Height
18 in
Safe Working Radius
100

Description

CB Anchor, Attachment Point Fixed D-Ring, For Use With HLL, Shock Absorbing Lanyard, SRL, Workers per System 1, For Surface Material Concrete, Steel, Wood, Overall Height 18 in, Weight Capacity 310 lb, OSHA Standards Met OSHA 1926.502, Number of Mounting Holes 56, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, ANSI Standards Met ANSI Z359.18-2017, Anchor Material Steel, Base Material Steel, Color Gray, D-Ring Material Steel, Includes Mounting Hardware No, Mounting Location Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.