Center Post, Orange, 21 in H, Al/Steel
Mfr # 6500321
Zoro # G200690442
product price: $981.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Aluminum, Steel
Height
21 in
Confined Space Item
Davit System
For Use With
Offset Davit Arms and Davit Bases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6500321
Zoro #
G200690442
UPC #
-
Country of Origin
China
Dimensions
Height
21 in
Diameter
3 1/4 in
Mast Diameter
3 1/4 in
Length
21 in
Details
Item
Center Post
Color
Orange
Material
Aluminum, Steel
Confined Space Item
Davit System
For Use With
Offset Davit Arms and Davit Bases
Weight Capacity
310 lb
Standards
OSHA 1910.66, OSHA 1926.502
Anchorage Point Rating
5,000 lb
Finish
Powder Coated
Tensile Strength
5,000 lb
Mast Style
Lower Mast Extension
Compatible Component
Davit Arm
Brand and Series
FallTech
Confined Space Component
Davit
Description
Center Post, Height 21 in, Color Orange, For Use With Offset Davit Arms and Davit Bases, Tensile Strength 5,000 lb, Compatible Component Davit Arm, Finish Powder Coated, Confined Space Component Davit, Weight Capacity 310 lb, Material Aluminum, Steel, Anchorage Point Rating 5,000 lb, Confined Space Item Davit System, Mast Diameter 3 1/4 in, Mast Style Lower Mast Extension, Standards OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.