Zoro Homepage

Choke Strap, Pass-Through Mount, 3 ft L

  • Mfr # 7236

  • Zoro # G800829877


product price: $48.15
/ea

Key Features

Standards
ANSI Z359.18-2017, CSA Z259.15-2017, OSHA 1926.502 and 1910.66
Weight Capacity
5,000 lb
Includes
D-Ring
Tensile Strength
5,000 lb
Wear Pad
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7236
Zoro #
G800829877
UPC #
848013068934
Country of Origin
United States

Dimensions

Width
1 3/4 in
Ring Diameter
2 3/8 in
Webbing Width
1 3/4 in
Overall Length
3 ft
Length
3 ft

Details

Item
Choke Strap
Standards
ANSI Z359.18-2017, CSA Z259.15-2017, OSHA 1926.502 and 1910.66
Weight Capacity
5,000 lb
Includes
D-Ring
Tensile Strength
5,000 lb
Wear Pad
No
Anchor Material
Polyester
Pass-Through End
Webbed Loop
Anchorage End Connection
Cinch-Loop
Brand and Series
FallTech
Attachment Point
Webbed Loop
Anchor Installation
Reusable
D-Ring Material
Steel
Workers per System
1
Tie-Off Connector
D-Ring
Other Standards
CSA Z259.15-2017
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18-2017

Description

Choke Strap, Includes D-Ring, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point Webbed Loop, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 5,000 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards CSA Z259.15-2017, Anchorage End Connection Cinch-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.