Zoro Homepage

Choker Anchor, 6 ft Length, 425 lb Weigth Capacity, Polyester Anchor, D-Ring

  • Mfr # 7272

  • Zoro # G9494441


product price: $42.59
/ea

Key Features

Standards
ANSI Z359, OSHA 1926
Length
6 ft
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7272
Zoro #
G9494441
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
1 3/4 in
Fits Beam Size
5 in
Overall Length
6 ft
Webbing Width
1 3/4 in
Ring Diameter
3 1/4 in

Details

Item
Choker Anchor
Standards
ANSI Z359, OSHA 1926
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
Material
Polyester
Installation
Temporary
Includes
(1) D-Ring
D-Ring Material
Steel
Anchor Installation
Reusable
Pass-Through End
D-Ring
Wear Pad
No
Brand and Series
Falltech
Tie-Off Connector
D-Ring
OSHA Standards Met
OSHA 1926
ANSI Standards Met
ANSI Z359

Description

Choker Anchor, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359, OSHA Standards Met OSHA 1926, Mounting Type Choker, Width 1 3/4 in, Ring Diameter 3 1/4 in, Tensile Strength 5,000 lb, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.