ComforTech Gel Full Body Harness, XL, 425 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 7081BXL

  • Zoro # G5574436


product price:  $421.60
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction, General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7081BXL
Zoro #
G5574436
UPC #
848013089199
Country of Origin
United States

Dimensions

Color and Size
Brown/Gold - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction, General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1926.502
Webbing Material
Polyester
Series
ComforTech Gel
Includes Padding
Yes
Harness D-Ring Material
Aluminum
Tensile Strength
3600 lb.
Shoulder Strap Buckles
Cam
Includes
Gel Infused Pad
Adjustable
Yes
Hardware Material
Aluminum
Harness Buckle Material
Steel
Front D-Ring
No
Subpelvic Strap
Yes
Stretchable
No
Back D-Ring
Yes
Side D-Rings
Yes
Features
Aluminum Alloy CamLock Torso Adjusters, Premium Breathable Padded Shoulder Yoke with Polymer GEL Endoskeleton
With Belt
Yes
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder
Harness Color
Brown/Gold
RFID Equipped
No
Torso Adjustment
Cam
Other Standards
CSA Z259.10-2018
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Brown/Gold, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.