
Concrete Anchor, 10 in Length, 310 lb Weigth Capacity, Stainless Steel Anchor, Ring
Mfr # 7446
Zoro # G109616062
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Weight Capacity
310 lb
Tensile Strength
6,000 lb
Anchor Material
Stainless Steel
Attachment Point
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7446
Zoro #
G109616062
UPC #
848013019462
Country of Origin
Taiwan, Province of China
Dimensions
Length
10 in
Width
3 in
Maximum Hole Depth
11 in
For Hole Diameter
1 in
Overall Length
10 in
Details
Item
Concrete Anchor
Weight Capacity
310 lb
Tensile Strength
6,000 lb
Anchor Material
Stainless Steel
Attachment Point
Ring
Anchor Installation
Reusable
Number of Bolts Included
1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18-2017
Other Standards
CSA, ISO 9001:2015
Concrete Strength
3,000 psi
Material
Stainless Steel
Description
Concrete Anchor, Maximum Hole Depth 11 in, Number of Bolts Included 1, Weight Capacity 310 lb, Anchor Material Stainless Steel, Anchor Installation Reusable, Tensile Strength 6,000 lb, Attachment Point Ring, Overall Length 10 in, Width 3 in, ANSI Standards Met ANSI Z359.18-2017, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards CSA, ISO 9001:2015, Concrete Strength 3,000 psi, For Hole Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.