Shop FALLTECH
See all product information
Create Account
Concrete Anchor, 6 in Length, 310 lb Weigth Capacity, Stainless Steel Anchor, 1 Workers per System
- Mfr # 7451A
- Zoro # G9974727
product price:Â
$
67.95
/ea
Key Features
Standards
ANSI Z359.1-2007, OSHA 1926.502
Length
6 in
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7451A
- Zoro #
- G9974727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Anchor
- Standards
- ANSI Z359.1-2007, OSHA 1926.502
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Stainless Steel
- Attachment Point
- Swivel D-Ring
- Workers per System
- 1
- Material
- Stainless Steel
- Installation
- Temporary
- Includes
- 5-1/2 in Concrete Screw
- Concrete Strength
- 4,000 psi
- Number of Mounting Holes
- 1
- Includes Mounting Hardware
- Yes
- Anchor Installation
- Reusable
- Brand and Series
- FallTech
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Detent Anchor Components
- D-Ring Pin
- ANSI Standards Met
- ANSI Z359.1-2007
- Number of Bolts Included
- 1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Length
- 6 in
- Hole Dia.
- 5/8 in
- Width
- 3 in
- Hole Depth
- 5 3/8 in
- Overall Length
- 6 in
- For Wall Thickness
- 7 in
- For Hole Dia.
- 5/8 in
- Ring Inside Dia.
- 3 in
- Bolt Length
- 5 1/2 in
- Ring Diameter
- 3 in
- Maximum Hole Depth
- 5 3/8 in
- Ring Inside Diameter
- 3 in
- For Hole Diameter
- 5/8 in
- Mounting Hole Diameter
- 5 3/8 in
- Wire Rope Length
- 6 in
Description
Concrete Anchor, Maximum Hole Depth 5 3/8 in, Number of Bolts Included 1, Weight Capacity 310 lb, Anchor Material Stainless Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 6 in, Width 3 in, Detent Anchor Components D-Ring Pin, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Bolt Length 5 1/2 in, Concrete Strength 4,000 psi, For Hole Diameter 5/8 in, For Wall Thickness 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.