HardHatLiner, ChinLngth, Blk, Modacrylic

  • Mfr # 6860
  • Zoro # G4677565
product price: 
$
15.79
/ea

Key Features

Color
Black
Material
Cotton/Modacrylic
Size
Universal
Areas Covered
Ears, Head
Style
Regular Length
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6860
Zoro #
G4677565
UPC #
720476168607
Country of Origin
Indonesia

Dimensions

Size
Universal
Width
0.5"
Length
10.3"
Height
15.3"
Liner Length
Chin-Length
Fits Chest Size
Elastic Fit, Fire-Resistant Outer Shell, Lightweight, Warm Lining
Bottle Size
Universal
Size - Alpha
Universal

Details

Item
Hard Hat Liner
Color
Black
Material
Cotton/Modacrylic
Areas Covered
Ears, Head
Style
Regular Length
Features
Elastic Fit, Fire-Resistant Outer Shell, Lightweight, Warm Lining
Insulated for Cold Conditions
Yes
Adjustment Type
Hook-and-Loop
Lining Material
Polyester Fleece
Weight
3.20 oz
Closure Type
Hook-and-Loop
Number of Layers
2
Includes Neck Shade
No
Cooling
No
Compatible with Series
N-Ferno
Reusability
Reusable
Includes
Liner only
Compatible with Manufacturer Model Number
6870, 6872, 6874
Attachment Type
Hook-and-Loop
For Use With
Mining, Skiing, Construction, Sledding, Snowboarding, Landscaping, Drilling, Warehouse, Delivery, Freight
Compatible Manufacturer Part Number
Universal
Product Type
Liner
Compatible Manufacturer Model Number
6870, 6872, 6874
For Use With Mfr. Model Number
6870, 6872, 6874
Compatible with Mfr. Model No.
6870, 6872, 6874
For Use with Mfr Model Number
6870, 6872, 6874
Compatible with Manufacturer Model No.
6870, 6872, 6874
Compatible Pump Manufacturer Part Number
6870, 6872, 6874
Compatible Mfr. Model Number
6870, 6872, 6874
Outer Color
Black
Garment Type
Liner
Outer Material
Cotton, Modacrylic
For Manufacturer Part Number
6870, 6872, 6874
Includes Warmer Pockets
Warmer Pockets Included
Interior Color
Orange
Fabric Weight
250 g/sq m
Machine Washable
Yes
Compatible Series
N-Ferno
Compatible Brand
Universal
Moisture-Wicking
No
Front Closure
Hook-and-Loop

Description

Hard Hat Liner, Garment Type Liner, Outer Material Cotton, Modacrylic, Areas Covered Ears, Head, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material Polyester Fleece, Features Elastic Fit, Fire-Resistant Outer Shell, Lightweight, Warm Lining, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Fabric Weight 250 g/sq m, Cooling Method Not Applicable, Reusability Reusable, Includes Neck Shade No

Ratings & reviews