Concrete Anchor, 6 in Length, 310 lb Weigth Capacity, 5,000 lb Tensile Strength
Mfr # 7451AC
Zoro # G9974702
product price: $57.19
/eaKey Features
Standards
ANSI Z359.1-2007, OSHA 1926.502
Length
6 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7451AC
Zoro #
G9974702
UPC #
848013029355
Country of Origin
United States
Dimensions
Length
6 in
Width
3 in
Ring Diameter
3 in
Details
Item
Concrete Anchor
Standards
ANSI Z359.1-2007, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Material
Stainless Steel
Installation
Temporary
Attachment Point
D-Ring
Description
Concrete Anchor, Weight Capacity 310 lb, Tensile Strength 5,000 lb, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.