Shop FALLTECH
See all product information
Create Account
Concrete Anchor, 4 ft Length, 425 lb Weigth Capacity, Steel Anchor, D-Ring, 1 Workers per System
- Mfr # 7448
- Zoro # G9494414
product price:Â
$
12.00
/ea
Key Features
Standards
ANSI Z359.1-2007, OSHA 1926.502
Length
4 ft
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7448
- Zoro #
- G9494414
- UPC #
- -
- Country of Origin
- China
- Item
- Concrete Anchor
- Standards
- ANSI Z359.1-2007, OSHA 1926.502
- Weight Capacity
- 425 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- D-Ring
- Workers per System
- 1
- Material
- Alloy Steel
- Installation
- Temporary
- Brand and Series
- FallTech
- Anchor Installation
- Permanent
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Number of Bolts Included
- 0
- ANSI Standards Met
- ANSI Z359.1-2007
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Length
- 4 ft
- Width
- 1 5/8 in
- Overall Length
- 4 ft
- Ring Inside Dia.
- 3 in
- Ring Diameter
- 3 in
- Ring Inside Diameter
- 3 in
- Wire Rope Length
- 4 ft
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 0, Weight Capacity 425 lb, Anchor Material Steel, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point D-Ring, Overall Length 4 ft, Width 1 5/8 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Pour-in-Place, Ring Inside Diameter 3 in, Workers per System 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.