Disposable Gloves, Black, L, PK40
- Mfr # SWBK6015L
- Zoro # G522653040
product price:Â
$
2.85
/pk of 40, $0.07/ea
Key Features
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Palm Thickness
4 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWBK6015L
- Zoro #
- G522653040
- UPC #
- 850062934559
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Black
- Disposable Glove Type
- Food-Grade, General Purpose
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Latex-Free
- Standards
- FDA 21 CFR177, ASTM D573, ASTM D412
- Silicone-Free
- Silicone-Free
- Features
- Ambidextrous
- Federal 209E Clean Room Class
- Not Rated
- Sterile/Non-Sterile
- Non-Sterile
- Cuff Style
- Beaded
- Texture Location
- Fingers
- Acceptable Quality Level (AQL)
- 1.5
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Texture
- Grain
- Shell Material
- Nitrile
- Wire Color
- Black
Dimensions
- Size
- L
- Palm Thickness
- 4 mil
- Length
- 241 mm
- Size- Alpha
- L
- Fits Chest Size
- Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Latex-Free Latex-Free, Length 241 mm, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR177, ASTM D573, ASTM D412, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingers, Federal 209E Clean Room Class Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.