Zoro Homepage

Confined Space Winch, Aluminum, 16" L

  • Mfr # 7281

  • Zoro # G5565029


product price: $2,165.99
/ea
Free Shipping & Returns

Key Features

Type
Personnel 3 Way
Weight Capacity
310 lb
Winch Cable Length
60 ft.
Height
4"
Winch Cable Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7281
Zoro #
G5565029
UPC #
848013012531
Country of Origin
United States

Dimensions

Winch Cable Length
60 ft.
Height
4"
Winch Cable Dia.
3/16"
Length
16"
Width
10"
Lifeline Diameter
1/4 in
Tagline Length
60 ft
Lifeline Length
60 ft

Details

Item
Self-Retracting Lifeline
Type
Personnel 3 Way
Weight Capacity
310 lb
For Use With
Tripod and Leg Bracket
Winch Cable Material
Galvanized Steel
Max. Working Load
310 lb.
Winch Cable Tensile Strength
3600 lb.
Includes
Storage Bag
Standards
ANSI Z359.14-2014, OSHA 1926.502
Raising/Lowering Speed
9 fpm
Material of Construction
Aluminum
Color
Blue
Line Material
Galvanized Steel Cable
Rescue Mode
Lower, Raise
Brand and Series
Condor
Visual Load Indicator
Yes
Harness End Connection Material
Steel
Anchorage End Connection
Steel Carabiner
Lifeline Material
Steel
Sealed
No
Minimum Weight Capacity
130 lb
Anchorage End Connection Material
Steel
SRL Housing Material
Aluminum
RFID Equipped
No
Anchorage End Connection Type
Carabiner
ANSI SRL Type
SRL
Anchoring Location
Overhead Only
Number of Legs
1
Replaceable Lifeline
No
Rescue Method
Assisted
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Harness End Connection
Swivel Snap Hook
ANSI Standards Met
ANSI Z359.14-2014
Hardware Material
Steel

Description

Self-Retracting Lifeline, Tagline Length 60 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 60 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.