Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Safety Vest, Orange, L/XL

  • Mfr # G5055LX

  • Zoro # G6061151


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
ANSI Class
2
Material
Fabric
Closure Type
Zipper
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5055LX
Zoro #
G6061151
UPC #
-
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Maximum Chest Size
58 in
Minimum Chest Size
45 in

Details

Item
Construction Safety Vest
Color
Orange
ANSI Class
2
Material
Fabric
Closure Type
Zipper
Stripe Color
Silver
Includes
Class 2 Reflectivity
For Use With
Full Body Harness
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Features
Also Features Rubberized Dorsal D-Ring Reinforcing Skid Plate, Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Vest-Cut Design Improves User's Access to Belt Buckle and Pants Pockets
Pocket Location
Left Chest, Rear
Number of Inside Pockets
0
Fall Protection Compatible
Yes
Total Number of Pockets
3
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Fabric Construction
Mesh
Number of Outside Pockets
3
Breakaway
No
Includes LED Lights
No
Safety Features
Fall Protection Compatible

Description

Construction Safety Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Vest Material Polyester Mesh, Vest Stripe Color Family Silver, Number of Pockets (Outside) 3, Features Also Features Rubberized Dorsal D-Ring Reinforcing Skid Plate, Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Vest-Cut Design Improves User's Access to Belt Buckle and Pants Pockets, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.