Zoro Homepage

Contractor Belted Harness, L to XL, 425 lb Load, Polyester Strap, Tongue Leg Strap Buckle, Mating Ch

  • Mfr # 7073BLX

  • Zoro # G909009644


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Leg Strap Buckles
Tongue
Harness Style
Full Body
Harness Sizing
L to XL
Weight Capacity
425 lb
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7073BLX
Zoro #
G909009644
UPC #
848013035172
Country of Origin
United States

Details

Leg Strap Buckles
Tongue
Harness Style
Full Body
Harness Sizing
L to XL
Weight Capacity
425 lb
Chest Strap Buckles
Mating
Webbing Material
Polyester

Description

FallTech Belted Harness, Contractor, Series: 7073B, L to XL, 425 lb, 5000 lb Tensile, Tongue Leg Strap Buckle, Mating Chest Strap Buckle, Polyester Strap, Full Body, Alloy Steel Hardware, Black/Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.