Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane Rescue and Descent Kit, Kernmantle

  • Mfr # G6813300K

  • Zoro # G9585668


product price: $2,910.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
440 lb
For Use With
Anchor Points, Harnesses
Tensile Strength
7,500 lb
Includes
(3) Aluminum Carabiners, 3600 in Rescue Rope, 6 ft Pass Thru Strap, Barrel, Ratchet, UniDrive Unit
Standards
1910.66, ANSI Z359.4-2013, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6813300K
Zoro #
G9585668
UPC #
848013019509
Country of Origin
Germany

Dimensions

Rope Size
7/16 in

Details

Item
Crane Rescue and Descent Kit
Weight Capacity
440 lb
For Use With
Anchor Points, Harnesses
Tensile Strength
7,500 lb
Includes
(3) Aluminum Carabiners, 3600 in Rescue Rope, 6 ft Pass Thru Strap, Barrel, Ratchet, UniDrive Unit
Standards
1910.66, ANSI Z359.4-2013, OSHA 1926.502
Material
Kernmantle
Volume
8.25 gal/lb
Color
Black
Connecting Device
Uni-Drive Rescue System
Kit Components
Sling Anchor, Storage Barrel, Uni-Drive Rescue System
Anchorage Type
No Anchor
ANSI Standards Met
ANSI Z359.4-2013
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Crane Rescue and Descent Kit, Anchor Base Attachment Style Not Applicable, Kit Components Sling Anchor, Storage Barrel, Uni-Drive Rescue System, Harness Sizing Not Applicable, Weight Capacity 440 lb, Connecting Device Uni-Drive Rescue System, Anchorage Type No Anchor, ANSI Standards Met ANSI Z359.4-2013, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.