CTR(TM) Self-Retracting Lifeline, Swivel Snap Hook, Steel, 1 Leg(s), 310 lb Weight Capacity

  • Mfr # 723730LE

  • Zoro # G216099871


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black, Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723730LE
Zoro #
G216099871
UPC #
-
Country of Origin
United States

Dimensions

Lifeline Length
30 ft
Tagline Length
30 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
CTR(TM)
SRL Housing Material
Nylon
Visual Load Indicator
No
ANSI SRL Class (2021)
Class 2
Lifeline Material
Steel
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Material
Steel
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.2.2-2017
Anchorage End Connection Type
Carabiner
Minimum Weight Capacity
130 lb
ANSI Standards Met
ANSI Z359.14-2021
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Type
SRL-LE
Minimum User Weight
130 lb
Rescue Method
Self
RFID Equipped
No
Sealed
No

Description

Self-Retracting Lifeline, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.