Zoro Homepage

D-Ring Extender, Steel, SRL, 5,000 lb

  • Mfr # 8365

  • Zoro # G315439769


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
ANSI Z359.11-2021, ANSI Z359.3-2019, OSHA 1910.66, OSHA 1926.502
Weight Capacity
5,000 lb
For Use With
SRL
Hardware Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8365
Zoro #
G315439769
UPC #
848013042972
Country of Origin
United States

Dimensions

Length
18 in

Details

Item
D-Ring Extender
Material
Steel
Standards
ANSI Z359.11-2021, ANSI Z359.3-2019, OSHA 1910.66, OSHA 1926.502
Weight Capacity
5,000 lb
For Use With
SRL
Hardware Material
Steel
Accessory Type
Dorsal D-Ring Extender
Features
Includes Alloy Steel Snap Hook for Harness Attachment, Improved Over-the-Shoulder Reach
Torso Connection Type
Snap Hook

Description

D-Ring Extender, Accessory Type Dorsal D-Ring Extender, Torso Connection Type Snap Hook, For Use With SRL, Hardware Material Steel, Material Steel, Webbing Material EdgeCore(TM), Weight Capacity 5,000 lb, Features Includes Alloy Steel Snap Hook for Harness Attachment, Improved Over-the-Shoulder Reach, Length 18 in, Standards ANSI Z359.11-2021, ANSI Z359.3-2019, OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.