Zoro Homepage

D-Ring Extender, Steel, SRL, 5,000 lb

  • Mfr # 8365L

  • Zoro # G815439740


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
ANSI Z359.11-2021, ANSI Z359.3-2019, OSHA 1910.66, OSHA 1926.502
Weight Capacity
5,000 lb
For Use With
SRL
Hardware Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8365L
Zoro #
G815439740
UPC #
848013042996
Country of Origin
United States

Dimensions

Length
18 in

Details

Item
D-Ring Extender
Material
Steel
Standards
ANSI Z359.11-2021, ANSI Z359.3-2019, OSHA 1910.66, OSHA 1926.502
Weight Capacity
5,000 lb
For Use With
SRL
Hardware Material
Steel
Features
Reduced Weight, Improved Over-the-Shoulder Reach
Accessory Type
Dorsal D-Ring Extender
Torso Connection Type
Loop

Description

D-Ring Extender, Accessory Type Dorsal D-Ring Extender, Torso Connection Type Loop, For Use With SRL, Hardware Material Steel, Material Steel, Webbing Material EdgeCore(TM), Weight Capacity 5,000 lb, Features Reduced Weight, Improved Over-the-Shoulder Reach, Length 18 in, Standards ANSI Z359.11-2021, ANSI Z359.3-2019, OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.