Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decent Control, Al Carabiner, Black/Blue

  • Mfr # 6813150K

  • Zoro # G400699658


product price: $3,151.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
440 lb
Hardware Material
Aluminum
Tensile Strength
2,700 lbf
Includes
Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel
Standards
ANSI Z359.4-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6813150K
Zoro #
G400699658
UPC #
848013031310
Country of Origin
Germany

Dimensions

Max. Working Length
150 ft
Cable Dia.
7/16 in
Maximum Working Length
150 ft
Cable Diameter
0.438 in
Length
150 ft

Details

Item
Decent Control
Weight Capacity
440 lb
Hardware Material
Aluminum
Tensile Strength
2,700 lbf
Includes
Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel
Standards
ANSI Z359.4-2013
Color
Black, Blue
Line Material
Polyamide
Descent Type
Vertical
Anchor Style Included
Pass-Through
Anchorage End Connection
Carabiner
Rescue System Component
Rescue and Descent Crane Kit
Harness End Connection
Carabiner
Carabiner Material
Aluminum
Rescue Method
Assisted
Kit Includes
Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel
Brand and Series
FallTech; Rescue
Workers per System
2
Storage Type
Barrel
No. of Carabiners Included
3
Kit Features
Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel
Series
Unidrive
Includes Rescue Pole
No
Operation Mode
Powered
Rescue Mode
Lower, Raise
Number of Carabiners Included
3

Description

Decent Control, Color Black, Blue, Weight Capacity 440 lb, Standards ANSI Z359.4-2013, Workers per System 2, Maximum Working Length 150 ft, Rescue System Component Rescue and Descent Crane Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Crane Kit, Includes Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.