Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decent Control, Al Carabiner, Black/Blue

  • Mfr # 6814300K

  • Zoro # G600699779


product price: $3,282.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
440 lb
Hardware Material
Aluminum
Tensile Strength
2,700 lbf
Includes
Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel
Standards
ANSI Z359.4-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6814300K
Zoro #
G600699779
UPC #
848013055460
Country of Origin
Germany

Dimensions

Cable Dia.
7/16 in
Max. Working Length
300 ft
Maximum Working Length
300 ft
Cable Diameter
0.438 in
Length
300 ft

Details

Item
Decent Control
Weight Capacity
440 lb
Hardware Material
Aluminum
Tensile Strength
2,700 lbf
Includes
Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel
Standards
ANSI Z359.4-2013
Line Material
Polyamide
Color
Black, Blue
Kit Features
Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel
Anchor Style Included
Pass-Through
Storage Type
Bag
Rescue System Component
Rescue and Descent Worksite Kit
Rescue Method
Assisted
Rescue Mode
Lower, Raise
Carabiner Material
Aluminum
Brand and Series
FallTech; Rescue
Includes Rescue Pole
No
Workers per System
2
Anchorage End Connection
Carabiner
Series
Unidrive
No. of Carabiners Included
3
Operation Mode
Powered
Descent Type
Vertical
Kit Includes
Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel
Harness End Connection
Carabiner
Number of Carabiners Included
3

Description

Decent Control, Color Black, Blue, Weight Capacity 440 lb, Standards ANSI Z359.4-2013, Workers per System 2, Maximum Working Length 300 ft, Rescue System Component Rescue and Descent Worksite Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Worksite Kit, Includes Anchor, Carabiner, Handwheel, Integral Belay Hooks, Power Drill Adapter, Ratcheting Handle, Rope, Sealed Barrel, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.