Zoro Homepage

Decent Control, Steel Carabiner, Blue

  • Mfr # 5030

  • Zoro # G200699650


product price: $2,390.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
440 lb
Hardware Material
Steel
Tensile Strength
2,700 lbf
Includes
Carabiner, Rope, Storage Bag
Standards
ANSI Z359.4-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030
Zoro #
G200699650
UPC #
848013024107
Country of Origin
Germany

Dimensions

Cable Dia.
11/32 in
Max. Working Length
60 ft
Cable Diameter
0.344 in
Maximum Working Length
60 ft
Length
60 ft

Details

Item
Decent Control
Weight Capacity
440 lb
Hardware Material
Steel
Tensile Strength
2,700 lbf
Includes
Carabiner, Rope, Storage Bag
Standards
ANSI Z359.4-2013
Line Material
Polyamide
Color
Blue
No. of Carabiners Included
1
Kit Includes
Carabiner and Storage Bag, Rope
Series
Decent Control
Descent Type
Vertical
Brand and Series
FallTech; Rescue
Rescue Mode
Lower
Includes Rescue Pole
No
Kit Features
Carabiner and Storage Bag, Rope
Anchor Style Included
Carabiner
Harness End Connection
Carabiner
Carabiner Material
Steel
Rescue System Component
Controlled Descent Kit
Rescue Method
Assisted
Operation Mode
Manual
Anchorage End Connection
Carabiner
Storage Type
Bag
Workers per System
1
Number of Carabiners Included
1

Description

Decent Control, Color Blue, Weight Capacity 440 lb, Standards ANSI Z359.4-2013, Workers per System 1, Maximum Working Length 60 ft, Rescue System Component Controlled Descent Kit, Rescue Mode Lower, Line Material Polyamide, Rescue Equipment Type Controlled Descent Kit, Includes Carabiner, Rope, Storage Bag, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Cable Diameter 0.344 in, Carabiner Material Steel, Descent Type Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.