Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decent Control, Steel Carabiner, Blue

  • Mfr # 5030100

  • Zoro # G200699698


product price: $2,751.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
440 lb
Hardware Material
Steel
Tensile Strength
2,700 lbf
Includes
Carabiner, Rope, Storage Bag
Standards
ANSI Z359.4-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5030100
Zoro #
G200699698
UPC #
848013050007
Country of Origin
Germany

Dimensions

Cable Dia.
11/32 in
Max. Working Length
100 ft
Cable Diameter
0.344 in
Maximum Working Length
100 ft
Length
100 ft

Details

Item
Decent Control
Weight Capacity
440 lb
Hardware Material
Steel
Tensile Strength
2,700 lbf
Includes
Carabiner, Rope, Storage Bag
Standards
ANSI Z359.4-2013
Line Material
Polyamide
Color
Blue
Anchor Style Included
Carabiner
Rescue Method
Assisted
Brand and Series
FallTech; Rescue
Rescue Mode
Lower
Series
Decent Control
Carabiner Material
Steel
Storage Type
Bag
Descent Type
Vertical
Includes Rescue Pole
No
Rescue System Component
Controlled Descent Kit
Kit Features
Carabiner and Storage Bag, Rope
Operation Mode
Manual
Workers per System
1
No. of Carabiners Included
1
Anchorage End Connection
Carabiner
Harness End Connection
Carabiner
Kit Includes
Carabiner and Storage Bag, Rope
Number of Carabiners Included
1

Description

Decent Control, Color Blue, Weight Capacity 440 lb, Standards ANSI Z359.4-2013, Workers per System 1, Maximum Working Length 100 ft, Rescue System Component Controlled Descent Kit, Rescue Mode Lower, Line Material Polyamide, Rescue Equipment Type Controlled Descent Kit, Includes Carabiner, Rope, Storage Bag, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Cable Diameter 0.344 in, Carabiner Material Steel, Descent Type Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.