Zoro Homepage

Descent Control, Steel Carabiner

  • Mfr # 685020

  • Zoro # G200829545


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
For Use With
Rescue and Descent Kit
Length
20 ft
Tensile Strength
3,000 lbf
Includes
Carabiner, Ladder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685020
Zoro #
G200829545
UPC #
848013039552
Country of Origin
Germany

Dimensions

Length
20 ft
Max. Working Length
20 ft
Overall Length
20 ft
Maximum Working Length
20 ft

Details

Item
Descent Control
Weight Capacity
310 lb
For Use With
Rescue and Descent Kit
Tensile Strength
3,000 lbf
Includes
Carabiner, Ladder
Color
Black, Yellow
Anchor Style Included
Carabiner
Kit Features
Carabiner, Ladder
Storage Type
Bag
Descent Type
Vertical
Carabiner Material
Steel
Brand and Series
FallTech; Rescue
Series
Rescue Ladder
Anchorage End Connection
Carabiner
No. of Carabiners Included
1
Includes Rescue Pole
No
Rescue System Component
Ladder
Rescue Method
Self
Workers per System
1
Kit Includes
Carabiner, Ladder
Number of Carabiners Included
1
Hardware Material
Steel

Description

Descent Control, Color Black, Yellow, Weight Capacity 310 lb, Standards Not Applicable, Workers per System 1, Maximum Working Length 20 ft, Rescue System Component Ladder, Rescue Mode Not Applicable, Line Material Not Applicable, Rescue Equipment Type Ladder, Includes Carabiner, Ladder, Harness End Connection Not Applicable, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Carabiner Material Steel, Descent Type Vertical, For Use With Rescue and Descent Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.