Zoro Homepage

Dorsal Connector, 310 lb Weight Capacity

  • Mfr # 5073J

  • Zoro # G203614858


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Includes
Connector
Standards
ANSI Z359.12-2009, ANSI Z359.12-2019, OSHA 1910.66, OSHA 1926.502
Includes Hardware
Yes
For Use With
Single-Leg Personal SRLs, Twin-Leg Personal SRLs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5073J
Zoro #
G203614858
UPC #
848013057068
Country of Origin
Taiwan, Province of China

Dimensions

Bracket Length
46 mm
Bracket Width
106 mm
Length
46 mm
Depth
20 mm

Details

Item
Dorsal Connector
Weight Capacity
310 lb
Includes
Connector
Standards
ANSI Z359.12-2009, ANSI Z359.12-2019, OSHA 1910.66, OSHA 1926.502
Includes Hardware
Yes
For Use With
Single-Leg Personal SRLs, Twin-Leg Personal SRLs
RFID Equipped
No
Harness End Connection
Carabiner
Product Type
Alloy Steel Dorsal Connector
Hardware Material
Steel
Color
Bronze
Line Material
Steel

Description

Dorsal Connector, Length 46 mm, Color Bronze, For Use With Single-Leg Personal SRLs, Twin-Leg Personal SRLs, Standards ANSI Z359.12-2009, ANSI Z359.12-2019, OSHA 1910.66, OSHA 1926.502, Hardware Material Steel, Product Type Alloy Steel Dorsal Connector, Weight Capacity 310 lb, Includes Connector, Line Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.